Shop All Serving Plates and Bowls
Iti
Divided Plate, 10" Dia, Bright White, PK24
Mfr # DIV-10
Zoro # G409000585
product price: $284.99
/pk 24, $11.87/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Divided Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DIV-10
- Zoro # G409000585
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Divided Plate |
Color | Bright White |
Material | Porcelain |
Product Type | Divided Plate |
Description
Divided Plate, Product Type Divided Plate, Color Bright White, Diameter 10 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Divided, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Gasket, 25 1/2 in. x 25 1/2 in. (1702474)
- RANDELL Concealed Hinge (HDHNG0101)
- KELLOGGS Kellogg's Special K Cereal .62 oz. Bowl, PK96 (3800001696)
- VULCAN HART Toggle Switch1/2 Dpst For - Part# Vh00-825100-00010 (VH00-825100-00010)
- ITI Sugar Container, 14 oz., Ceramic European White PK36 (DO-61)
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 (RO-18)
- ITI Plate, 7-1/4", Ceramic Bright White PK24 (EL-7)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- ITI Salad Bowl, 9-5/8" Dia. American, White, PK12 (RO-140)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- FINELINE SETTINGS Fineline Settings 311 Savvi Serve 10 oz Clear Bowl (311)
- Iti Serving Plates and Bowls