Shop All Serving Plates and Bowls
Iti
Dinner Plate, 9" Dia, Bright White, PK24
Mfr # BL-88
Zoro # G509000591
product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Dinner Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # BL-88
- Zoro # G509000591
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Dinner Plate |
Color | Bright White |
Material | Porcelain |
Product Type | Dinner Plate |
Description
Dinner Plate, Product Type Dinner Plate, Color Bright White, Diameter 9 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Bristol, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Regulator, 1", 4-8" Wc , Nat, R600 (4522421)
- EATON CUTLER-HAMMER Cutler-Hammer MBT48B200BTS Meter Breaker, 120/240 V, 200 A, 4-Space (MBT48B200BTS)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- ALLIANCE VALVE WATER-MIXING 230-50/60 (802222P)
- ITI Bouillon, 7 oz., Ceramic Bright White PK36 (AM-4)
- ITI Pasta Bowl, 20 oz., Ceramic European White PK12 (DO-120)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- ITI Plate, 10-1/2", Ceramic American White PK12 (NP-16)
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- ITI Saucer, 5-3/16", Ceramic American White PK36 (RO-36)
- CARLISLE FOODSERVICE Dessert Dish, 5 oz., SAN Clear PK24 (453007)
- Iti Serving Plates and Bowls