Shop All Flatware
Iti
Dinner Knife, 8 in L, Silver, PK12
Mfr # WIM-331
Zoro # G309000272
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Stainless Steel Grade 18/0
- Overall Length 8 in
- Product Type Dinner Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 in |
Details
Item | Dinner Knife |
Pattern | Windsor |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Dinner Knife |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chefs Knife, 12 Inch (M18150)
- HOFF & PEPPER Smoken Ghost Ketchup 12.7 oz (SGK12OZ)
- MASTER-BILT Dixell Elect Control Xr06Cx-5N (19-14087-QMVM)
- GE Range Surface Burner Valve (WB21K10100)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI Dinner Spoon, 7 1/2 in L, Silver, PK12 (BK-119)
- ITI Dinner Knife, 9 3/8 in L, Silver, PK12 (OX-332)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- ONEIDA Oneida Stanford Teaspoon, PK36 (B167STSF)
- Iti Flatware