Shop All Flatware
Iti
Dinner Knife, 8 in L, Silver, PK12
Mfr # DOM-331
Zoro # G009000145
product price: $6.79
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Product Type Dinner Knife
- Overall Length 8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Details
Item | Dinner Knife |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Dinner Knife |
Stainless Steel Grade | 18/0 |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Campbell's Retail Tomato Juice 46 fl. oz. Bottle, PK6 (000021248)
- SCOTT Napkin, 1/8Fld Dinner, 15x17, PK3000 (KCC 98200)
- NESTLE Nestle Hot Cocoa, PK50 (00050000254859)
- DEAN Thermopile For - Part# 8100617-1 (8100617-1)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Salad Fork, 7 1/4 in L, Silver, PK12 (GA-222)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- ITI Teaspoon, 5 7/8 in L, Silver, PK12 (DOH-111)
- BON CHEF Viva, Dinner Knife, Euro, Solid Handle, Satin Finish, 13/0, 9.82" , set of 12 (S1412)
- Iti Flatware