Shop All Flatware
Iti
Dinner Knife, 8 1/2 in L, Silver, PK12
Mfr # HA-331
Zoro # G909000221
product price: $12.85
/pk 12, $1.07/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Stainless Steel Grade 18/0
- Overall Length 8 1/2 in
- Product Type Dinner Knife
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 1/2 in |
Details
Item | Dinner Knife |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Dinner Knife |
Finish | Satin |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 8 1/2 in, Pattern Hartford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT O MEAL Malt O Meal Fruity Dyno Bites 46 oz. Bag, PK4 (09828)
- 3M Control, Flow, Blue (99-103301P)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- PRINCE CASTLE Suction Cups , Bagel Cutter, 4-Pk (970-068S)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- J.A. HENCKELS INTERNATIONAL Flatware Set, Silvano, 45 Pc, 18/10 SS (22552-345)
- Iti Flatware