Shop All Flatware
Iti
Dinner Fork, 7 in L, Silver, PK12
Mfr # BK-221
Zoro # G709000063
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Dinner Fork
- Stainless Steel Grade 18/0
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7 in |
Details
Item | Dinner Fork |
Material | Stainless Steel |
Product Type | Dinner Fork |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Berkley, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Assembly -Right (944360-RA)
- HATCO Toaster Element 208V 1250W (02-09-254)
- WONDERFUL PISTACHIOS No Shell Honey Roasted Pistachios 2.25 oz., PK24 (HR0146A25M)
- GOLD MEDAL Floss Cones (3321)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- ITI Dinner Fork, 7 in L, Silver, PK12 (DOH-221)
- ITI European Dinner Fork, 8 5/8"L, Silver, PK12 (CS-229)
- ITI Salad Fork, 7 in L, Silver, PK12 (CO-222)
- DESORDEN Type III Plastic Flatware Fork White, 100PK (DE3200872)
- Iti Flatware