Shop All Flatware
Iti
Dinner Fork, 7 1/8 in L, Silver, PK36
Mfr # DOM-221
Zoro # G409000158
product price: $8.79
/pk 36, $0.24/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Product Type Dinner Fork
- Overall Length 7 1/8 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/8 in |
Details
Item | Dinner Fork |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Dinner Fork |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Hinge Mechanism (00-265839)
- CROWN STEAM Air Vent Assembly 3-Av01 (9342-1)
- RELIANCE WATER HEATERS Thermostat El 120-160Deg (100108684)
- SAMSUNG Ice Bucket for Freezer (DA97-14474C)
- ITI Dinner Knife, 8 1/2 in L, Silver, PK12 (HA-331)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- ITI Salad Fork, 7 in L, Silver, PK12 (CO-222)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- GIBSON HOME Gibson Home 79678.45 Astonshire Stainless Steel Tumble Finish Flatware Set - 45 Piece (79678.45)
- Iti Flatware