Shop All Flatware
Iti
Dinner Fork, 7 1/2 in L, Silver, PK12
Mfr # CO-221
Zoro # G909000214
product price: $12.59
/pk 12, $1.05/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Dinner Fork
- Finish Satin
- Overall Length 7 1/2 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Dinner Fork |
Material | Stainless Steel |
Product Type | Dinner Fork |
Finish | Satin |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Cora, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pressure Regulator 3/4" Nat (1019012)
- AAON CAPACITOR (P00340)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Fruit & Seed Oatmeal Cup 2.47 oz. Cup, PK12 (6127C0112)
- AQUA KING 20 In Filter Cartridge (790PSC20)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK36 (DOM-221)
- ITI Teaspoon, 5 7/8 in L, Silver, PK12 (DOH-111)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- BON CHEF Reflections, Salad/Dessert Fork, Mirror Finish, 18/0, 7.20" , set of 12 (SBS1207)
- Iti Flatware