Shop All Flatware
Iti
Dessert Spoon, 6 5/8 in L, Silver, PK12
Mfr # BK-114
Zoro # G009000275
product price: $20.35
/pk 12, $1.70/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 6 5/8 in
- Stainless Steel Grade 18/0
- Product Type Dessert Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 5/8 in |
Details
Item | Dessert Spoon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Dessert Spoon |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 6 5/8 in, Pattern Berkley, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Inlet Valve (4A6722-01)
- TOUCH OF COLOR Black Plastic Spoons, 6.75", 600PK (010556B)
- FAGOR COMMERCIAL CondEvap Fan Motor (12188086)
- HOBART Vacuum Breaker Svc Kit (00-292910)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- ITI Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12 (CO-223)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- ITI Bouillon Spoon, 6 in L, Silver, PK12 (DR-113)
- ITI Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (BA-115)
- WORLD TABLEWARE Harbour Stainless Steel Dinner Knife, PK12 (130-5262)
- Iti Flatware