Shop All Cups
Iti
Cup, 9 fl oz, Bright White, PK36
Mfr # MZ-23
Zoro # G509008474
product price: $177.99
/pk 36, $4.94/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Tea Cup
- Overall Diameter 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 1/4 in |
Details
Item | Porcelain BW Stacking Cup,9oz,PK36 |
Color | Bright White |
Material | Porcelain |
Product Type | Tea Cup |
Description
Porcelain BW Stacking Cup,9oz,PK36, Material Porcelain, Color Bright White, Overall Height 2 5/8 in, Capacity 9 fl oz, Product Type Tea Cup, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Crystal Light On The Go Raspberry Lemonade Beverage Mix, PK120 (10043000000158)
- KING KOOKER Cast Iron, Dutch Oven, 4qt. (CI4S)
- HAPCO-ELMAR R2500WHT-Essential 1.5 Qt. Square Ice Bucket, White, PK 36 (R2500WHT)
- STAR MANUFACTURING Knob 2-1/4 D (Z1274)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- Iti Cups