Shop All Cups
Iti
Cup, 9 1/2 fl oz, Bright White, PK36
Mfr # MZ-38
Zoro # G609008503
product price: $190.99
/pk 36, $5.31/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Overall Diameter 3 3/4 in
- Product Type Tall Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 3/4 in |
Details
Item | Porcelain BW Tall Cup,9.5oz,PK36 |
Color | Bright White |
Material | Porcelain |
Product Type | Tall Cup |
Description
Porcelain BW Tall Cup,9.5oz,PK36, Material Porcelain, Color Bright White, Overall Height 2 3/4 in, Capacity 9 1/2 fl oz, Product Type Tall Cup, Overall Diameter 3 3/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Nylon Roller 1'' Dia X 1-1/2 Long (04.16.638.00)
- BALL JELLY JAR 4OZ 12PK (1440080400)
- FROSTY FACTORY Coupling Drive (C0906)
- SPANGLER Dum Dum Pops, Assorted Flavors, Individually Wrapped, Bulk 30 Lb. Carton (SPA534)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- Iti Cups