Shop All Cups
Iti
Cup, 8 fl oz, European White w/Blue, PK36
Mfr # TB-23-CB
Zoro # G309008469
product price: $191.99
/pk 36, $5.33/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Product Type Stacking Cup
- Overall Diameter 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 5/8 in |
Details
Item | Porcelain w/Blue Stacking Cup,8oz,PK36 |
Material | Porcelain |
Product Type | Stacking Cup |
Description
Porcelain w/Blue Stacking Cup,8oz,PK36, Material Porcelain, Color Blue/European White, Overall Height 2 1/2 in, Capacity 8 fl oz, Product Type Stacking Cup, Overall Diameter 3 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEER NUTS Beer Nuts Original Bar Mix 32 oz. Stand Up Bag, PK8 (06321)
- VULCAN HART Signal Light 3/8" X 1-5/16" Red/Amber (345751-5)
- COMMERCIAL CHEF Coffee Machine, Single Serve Coffee Maker, Portable Coffee Maker Single Serve (CHCM1B)
- GE Dishwasher Counter Mounting Bracket Kit (WX13X10001)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- Iti Cups