Shop All Cups
Iti
Cup, 8 fl oz, European White w/Black, PK36
Mfr # TB-23-BL
Zoro # G409008475
product price: $191.99
/pk 36, $5.33/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Overall Diameter 3 5/8 in
- Product Type Stacking Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 5/8 in |
Details
Item | Porcelain w/Black Stacking Cup,8oz,PK36 |
Material | Porcelain |
Product Type | Stacking Cup |
Description
Porcelain w/Black Stacking Cup,8oz,PK36, Material Porcelain, Color Black/European White, Overall Height 2 1/2 in, Capacity 8 fl oz, Product Type Stacking Cup, Overall Diameter 3 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Santoku Knife, 7 In (M22707)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- SHARP MICROWAVE Magnetron (RV-MZA197WREO)
- APW Door Roller (8716100)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- Iti Cups