Shop All Cups
Iti
Cup, 8 fl oz, Bright White, PK36
Mfr # DR-23
Zoro # G409008482
product price: $152.99
/pk 36, $4.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Stacking Cup
- Overall Diameter 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 3/8 in |
Details
Item | Porcelain BW Stacking Cup,8oz,PK36 |
Color | Bright White |
Material | Porcelain |
Product Type | Stacking Cup |
Description
Porcelain BW Stacking Cup,8oz,PK36, Material Porcelain, Color Bright White, Overall Height 2 1/2 in, Capacity 8 fl oz, Product Type Stacking Cup, Overall Diameter 3 3/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Wide Duo Edge Roast Slicer 14 In (24283)
- BUNN FILTER, AIR (ULTRA-2) for Bunn - Part# BU28122.0000 (BU28122.0000)
- MONTEREY Fruit Tree&Veg Insctd1Qt (LG 6274)
- INTERNATIONAL COMFORT PRO Switch Vent Pressure (1185810)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- Iti Cups