Shop All Cups
Iti
Cup, 8 fl oz, Bright White, PK24
Mfr # SB-23
Zoro # G909008524
product price: $117.99
/pk 24, $4.92/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Stacking Cup
- Overall Diameter 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 3 3/8 in |
Details
Item | Porcelain BW Stacking Cup,8oz,PK24 |
Color | Bright White |
Material | Porcelain |
Product Type | Stacking Cup |
Description
Porcelain BW Stacking Cup,8oz,PK24, Material Porcelain, Color Bright White, Overall Height 2 1/2 in, Capacity 8 fl oz, Product Type Stacking Cup, Overall Diameter 3 3/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Sensor For Tbr (BS1C152)
- NORPRO Norpro 5120 Deluxe Cherry Pitter (130698)
- TRUE Temp Control Kit (222737)
- ACCUREX Bearing, Pb .75, Scah, Dodge, 055104 (360099)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- Iti Cups