Shop All Cups
Iti
Cup, 3 1/2 fl oz, Bright White, PK36
Mfr # MZ-1
Zoro # G009008479
product price: $110.99
/pk 36, $3.08/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Tea Cup
- Overall Diameter 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Diameter | 2 5/8 in |
Details
Item | Porcelain BW A.D. Cup,3.5oz,PK36 |
Color | Bright White |
Material | Porcelain |
Product Type | Tea Cup |
Description
Porcelain BW A.D. Cup,3.5oz,PK36, Material Porcelain, Color Bright White, Overall Height 2 in, Capacity 3 1/2 fl oz, Product Type Tea Cup, Overall Diameter 2 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Measuring Cup, 1 Cup, Stainless Steel (724D)
- ANALOX SENSOR TECHNOLOGY Ax60 Package 1Central Display UnitCo2 Sensor Un (AP1)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- HENNY PENNY PN01-012 Clevis Pin (HPPN01012)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- Iti Cups