Shop All Cups
Iti
Cup, 3 1/2 fl oz, Bright White, PK36
Mfr # DR-37
Zoro # G109008478
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Overall Diameter 2 3/4 in
- Product Type Stacking Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Diameter | 2 3/4 in |
Details
Item | Porcelain BW A.D. Cup,3.5oz,PK36 |
Color | Bright White |
Material | Porcelain |
Product Type | Stacking Cup |
Description
Porcelain BW A.D. Cup,3.5oz,PK36, Material Porcelain, Color Bright White, Overall Height 1 7/8 in, Capacity 3 1/2 fl oz, Product Type Stacking Cup, Overall Diameter 2 3/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE-AUTRY MILLS Hushpuppy Sweet Onion Mix 5lbs, PK6 (20073484201014)
- ACCUTEMP Solid State Relay (AT0E-2059-3)
- ALLPOINTS Latch For Cleveland, CLE103643 (26-2155)
- GRINDMASTER MOTOR, PUMP for Grindmaster - Part# 1351 (1351)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- Iti Cups