Shop All Bakeware
Iti
Creme Brule Dish, 7 Oz, European Wht, PK24
Mfr # SOFO-65-EW
Zoro # G8468354
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White
- Size 7 oz
- Type European White
- Capacity 7 oz
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7 oz |
Overall Width | 4 1/4 in |
Details
Item | Creme Brule Dish |
Color | European White |
Type | European White |
Capacity | 7 oz |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Casserole Dishes |
Freezer Safe | No |
Dishwasher Safe | Yes |
Oven Safe | Yes |
NSF Certified | No |
Description
Creme Brule Dish, Material Vitrified Stoneware, Capacity 7 oz, Color European White, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Oven Safe Yes, Overall Length 6 1/8 in, Overall Width 4 1/4 in, Overall Depth 1 1/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 4Oz. Stainless Steel Ladle (46814)
- WELLS SAFETY THERMOSTAT KITW/ 2 SCREWS for Wells (WS50374)
- ALLPOINTS Heater Wire (25 Ft) (381371)
- JACKSON Contactor 2P 30/40A 120V (5945-109-05-69)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Fluted Ramekin, 2 Oz, European White, PK36 (RAMF-2-EW)
- ITI Soup Crock, 12 Oz., White/Caramel, PK24 (OSC-15-H)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBP05)
- Iti Bakeware