Shop All Barware and Beverage Service
Iti
Creamer Server 4-1/2 oz. Ceramic PK24 European White
Mfr # PC-4-EW
Zoro # G7971616
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 1/2 oz
- Material Ceramic
- Color European White
- Dishwasher Safe No
- Overall Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # PC-4-EW
- Zoro # G7971616
- UPC # 875389004419
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Overall Diameter | 3 1/8 in |
Overall Height | 2 5/8 in |
Details
Item | Creamer Server |
Capacity | 4 1/2 oz |
Material | Ceramic |
Color | European White |
Dishwasher Safe | No |
NSF Certified | No |
Description
Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 4.5 oz, Color European White, Material Porcelain, Overall Diameter 3 1/8 in, Overall Height 2 5/8 in, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 (KA3244)
- CONTINENTAL REFRIGERATION Hinge Assy Rh, Top & Bottom (CRC-20208)
- KOLPAK Heater Wire Kit For - Part# Klp500000410 (KLP500000410)
- LEGACY 140 DRIVE BELT (LMRP005012)
- ITI Bar Shaker Based 16 oz. Stainless Steel PK12 (IBS-V-AB)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- ITI Decanter, 13 oz. Glass PK24 (220)
- ITI Wine Bucket, 4.5 ltr. Stainless Steel (IBS-III-D)
- ITI Cocktail Shaker, 10 oz. 3Pc (IBS-I-C)
- ITI Ice Bucket, 4 qt. Stainless Steel (IBS-IV-D)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- Iti Barware and Beverage Service