Shop All Warmers and Chillers
Iti
Champagne Bucket Holder, Folding
Mfr # IBS-VI-A
Zoro # G8420422
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding
- Material Stainless Steel
- Color Silver
- Overall Height 28 in
- Product Type Champagne Bucket Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IBS-VI-A
- Zoro # G8420422
- UPC # 026731008634
- Country of Origin India
- Category Warmers and Chillers
Dimensions
Overall Height | 28 in |
Details
Item | Champagne Bucket Holder |
Type | Folding |
Material | Stainless Steel |
Color | Silver |
Product Type | Champagne Bucket Holder |
For Use With | 8 qt Champagne Bucket |
Description
Champagne Bucket Holder, Product Type Champagne Bucket Holder, Color Silver, Overall Height 28 in, For Use With 8 qt Champagne Bucket, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife, Sticking (06010)
- GARLAND Burner Valve (G4447-57F)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath BT0312201 31 in. W Stainless Steel Under Sink Tray 33 in. Cabinet (BT0312201)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 19 In. (18719)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Food Warmer, Full Size, 120V (FW-1200W)
- BUNN WARMER, 2-BURNER, STST (BUNWX2)
- VOLLRATH Inset Cover, Hinged (47490)
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- Iti Warmers and Chillers