Shop All Flatware
Iti
Butter Knife, 6 3/4 in L, Silver, PK12
Mfr # OX-339
Zoro # G409000059
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pattern Oxford
- Product Type Butter Knife
- Finish Satin
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Butter Knife/Spreader |
Material | Stainless Steel |
Pattern | Oxford |
Product Type | Butter Knife |
Finish | Satin |
Stainless Steel Grade | 18/0 |
Description
Butter Knife/Spreader, Product Type Butter Knife, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 6 3/4 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMET BY STARFRIT ECO Measuring Spoon Set (080283-006-0000)
- ALLPOINTS Torch Heat Shield 9" X 12" (721120)
- HOFFMASTER Dispersible Guest Towel, 1/4 Fold, PK250 (857002)
- CREATIVE CONVERTING Galaxy Party Napkins, 6.5", 192PK (336041)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- ITI Dinner Spoon, 7 1/2 in L, Silver, PK12 (BK-119)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI European Dinner Fork, 8 5/8"L, Silver, PK12 (CS-229)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK36 (DOM-221)
- BON CHEF Julia, Teaspoon, Mirror Finish, 18/10, 6.22" , set of 12 (S2600)
- Iti Flatware