Shop All Trays and Platters
Iti
Butter Chip Plate, 3 Dia, Americn Wht, PK72
Mfr # BC-3-AW
Zoro # G8220143
product price: $51.99
/pk 72, $0.72/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Color American White
- Temp. Resistance 350 Degrees F
- Pattern Roma
- Edge Style Wide Rim Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # BC-3-AW
- Zoro # G8220143
- UPC # 875389007601
- Country of Origin China
- Category Trays and Platters
Dimensions
Diameter | 3 in |
Details
Item | Butter Chip Plate |
Color | American White |
Temp. Resistance | 350 Degrees F |
Pattern | Roma |
Edge Style | Wide Rim Rolled |
Handle Included | No |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Description
Butter Chip Plate, Product Type Butter Chip, Color American White, Diameter 3 1/4 in, Edge Style Wide Rim Rolled, Handle Included No, Material Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No, Pattern Roma, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TRAP YLW JACKT REUSE (YJTR-DT12)
- OMNI PURE Filter (Q5486)
- HENNY PENNY Nipple, Close 1/2 Npt Ss 1 Lg (FP01-028)
- RSVP INTERNATIONAL Silicone Jar Opener - Turquoise (SJO-TQ)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- TABLECRAFT Curved Fruit Basket (FC1649)
- Iti Trays and Platters