Shop All Mugs & Tumblers
Iti
Brown Speckle Toledo Mug 8-1/2 oz., Pk36
Mfr # GR-17
Zoro # G8040785
product price: $92.89
/pk 36, $2.58/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Toledo
- Size 8 1/2 oz
- Color European White
- Overall Height 3 3/4 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # GR-17
- Zoro # G8040785
- UPC # 875389000893
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 8 1/2 oz |
Overall Height | 3 3/4 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Mug |
Type | Toledo |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Capacity | 8 1/2 fl oz |
Pattern | Granada |
Description
Mug, Material Porcelain, Color European White, Overall Height 3 7/8 in, Capacity 8 1/2 fl oz, Pattern Granada, Product Type Mug, Overall Diameter 3 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice +Caffeine Black Raspberry Sparkling Water 16 oz., PK12 (FG00216)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- FAME FABRICS Vest, 2 Pocket, Black, V65, MD (23324)
- COSTA Costa 10" Spaghetti 20lbs, PK2 (2CSPA)
- MANHATTAN COMFORT Coup 6 Mugs (11.16 oz.) in Yellow (AM94-0490)
- LOGO BRANDS New England Patriots Gameday 30 oz Stainless Tumbler (619-S30T-1)
- LOGO BRANDS North Carolina 40oz Flipside Powder Coat Tumbler (185-S40PT-34)
- CONTIGO Black Insulated Mug 16 oz. (2074748)
- MORSE Morse® 1 to 5 Gallon 1 Can Tumbler with Timer 1-305-1 - 1-Phase 115V Motor - 100 Lb. Cap. (1-305-1)
- LOGO BRANDS Atlanta Braves 30oz Flipside Powder Coat Tumbler (503-S30PT-34)
- LOGO BRANDS NC State 20oz Flipside Powder Coat Tumbler (186-S20PT-34)
- Iti Mugs & Tumblers