Shop All Cups
Iti
Brown Speckle Tall Cup 7 oz., Pk36
Mfr # GR-1
Zoro # G8078095
product price: $64.69
/pk 36, $1.80/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tall
- Size 7 oz
- Color European White
- Overall Height 3 in
- Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Overall Height | 3 in |
Diameter | 3 1/8 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Tall |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Pattern | Granada |
Capacity | 7 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 3 1/8 in, Capacity 7 fl oz, Pattern Granada, Product Type Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Kit, Jp-24 Motor Assembly (6401-002-99-08)
- PEPPERIDGE FARMS Honey Bun Grahams Goldfish Snack Graham Crackers 1 oz., PK300 (000025083)
- ALLPOINTS Allpoints 8010703 Heat Lamp - Quartz For Hatco Corp (8010703)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- Iti Cups