Shop All Cups
Iti
Bright White Tall Cup 9 oz., Pk36
Mfr # EL-1
Zoro # G8260147
product price: $133.99
/pk 36, $3.72/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tall
- Size 9 oz
- Color European White
- Diameter 3 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9 oz |
Diameter | 3 in |
Overall Height | 3 3/4 in |
Overall Diameter | 3 in |
Details
Item | Cup |
Type | Tall |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Capacity | 9 fl oz |
Pattern | Elite |
Description
Cup, Material Porcelain, Color European White, Overall Height 3 7/8 in, Capacity 9 fl oz, Pattern Elite, Product Type Mug, Overall Diameter 3 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pressure Regulator 3/4" Nat (408279-00001)
- HARIBO Haribo Open Stock Happy Cola 5 oz., PK12 (32363)
- HOBART Air Vent (833239)
- APW Orifice (54) (2066854)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- Iti Cups