Shop All Cups
Iti
Bright White Tall Cup 7 oz., Pk12
Mfr # AM-1
Zoro # G8223801
product price: $48.19
/pk 12, $4.02/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tall
- Size 7 oz
- Color Bright White
- Material Porcelain
- Diameter 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Diameter | 2 7/8 in |
Overall Height | 3 in |
Overall Diameter | 3 in |
Details
Item | Cup |
Type | Tall |
Color | Bright White |
Material | Porcelain |
Product Type | Tall Cup |
Pattern | Amsterdam |
Capacity | 7 fl oz |
Description
Cup, Material Porcelain, Color Bright White, Overall Height 3 in, Capacity 7 fl oz, Pattern Amsterdam, Product Type Tall Cup, Overall Diameter 3 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Motor - Convectionoven For - Part# Jd3098710V (JD3098710V)
- CRESTWARE Heavy Duty Stock Pot, 20 qt, Aluminum (HPOT20)
- CURTIS Top, Server Threaded, Txsg For - Part# Wcwc-56028 (WCWC-56028)
- ALLPOINTS Ferrule, Compression Nut 3/8" (1581061)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- Iti Cups