Shop All Cups
Iti
Bright White Stackable Cup 8 oz., Pk36
Mfr # AM-38
Zoro # G8317127
product price: $129.99
/pk 36, $3.61/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Size 8 oz
- Color Bright White
- Overall Height 2 1/2 in
- Diameter 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 oz |
Overall Height | 2 1/2 in |
Diameter | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Stackable |
Color | Bright White |
Material | Porcelain |
Product Type | Stackable Cup |
Capacity | 8 fl oz |
Pattern | Amsterdam |
Description
Cup, Material Porcelain, Color Bright White, Overall Height 2 3/4 in, Capacity 8 fl oz, Pattern Amsterdam, Product Type Stackable Cup, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOTSIE ROLL INDUSTRIES Tootsie Roll Assortment, 14 oz Bag (00658)
- HENNY PENNY Infinite Switch (23560)
- ALLPOINTS Wire Shelf 17 3/4 X25 Zp (23100)
- ALLPOINTS Contactor 2P 50/65A 208/240V (441616)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- Iti Cups