Shop All Cups
Iti
Bright White Low Cup 7 oz., Pk36
Mfr # EL-30
Zoro # G7987077
product price: $106.99
/pk 36, $2.97/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Size 7 oz
- Color European White
- Material Porcelain
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Overall Height | 3 5/8 in |
Diameter | 3 3/8 in |
Overall Diameter | 3 1/2 in |
Details
Item | Cup |
Type | Low |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Pattern | Elite |
Capacity | 7 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 3/4 in, Capacity 7 fl oz, Pattern Elite, Product Type Mug, Overall Diameter 3 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Teavana Chai Tea Latte Mix, Chai, 2 lb Bag, 6PK (12421380)
- WORLD CHAMPIONSHIP Burnt Finger Streakhouse BBQ Seasoning 118 oz (OW85575)
- HOBART Thermostat, Gs (00-498096-00550)
- CRESTWARE Sauce Pan w/Cool Grip, 3 qt, Aluminum (PAN3H)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- Iti Cups