Shop All Cups
Iti
Bright White Low Cup 7 oz., Pk12
Mfr # AM-23
Zoro # G8120016
product price: $44.39
/pk 12, $3.70/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Size 7 oz
- Color Bright White
- Overall Height 2 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Overall Height | 2 in |
Diameter | 2 1/4 in |
Overall Diameter | 3 5/8 in |
Details
Item | Cup |
Type | Low |
Color | Bright White |
Material | Porcelain |
Product Type | Low Cup |
Pattern | Amsterdam |
Capacity | 7 fl oz |
Description
Cup, Material Porcelain, Color Bright White, Overall Height 2 1/8 in, Capacity 7 fl oz, Pattern Amsterdam, Product Type Low Cup, Overall Diameter 3 5/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Hose, Pump, Inlet (00-328606)
- DEXTER RUSSELL Boning Hook -1/4 In Dia 55 In (09153)
- HOBART Radiant 19-5/16" X 3-3/4" (00-710407)
- MEGACHEF MegaChef MC-2012A-W Electric Easily Portable Ultra Lightweight Dual Coil Burner Cooktop Buffet Range; White (MC-2012A-W)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- Iti Cups