Shop All Flatware
Iti
Bouillon Spoon, 6 in L, Silver, PK12
Mfr # DR-113
Zoro # G909000146
product price: $25.15
/pk 12, $2.10/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 6 in
- Product Type Bouillon Spoon
- Stainless Steel Grade 18/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Details
Item | Bouillon Spoon |
Material | Stainless Steel |
Product Type | Bouillon Spoon |
Stainless Steel Grade | 18/8 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Dresden, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat, 175-550F (00-411506-00014)
- SEM PRODUCTS CORDOVAN BROWN SPRAY (SE15023)
- TRUE Led Input Wire 24 W/Nsf Shrink Tube (967264)
- ALLIANCE CAPACITOR, MOTOR-460-552 MFD (M410298)
- ITI Dinner Knife, 8 1/2 in L, Silver, PK12 (HA-331)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI European Dinner Fork, 8 5/8"L, Silver, PK12 (CS-229)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- ITI Ice Tea Spoon, 7 7/8 in L, Silver, PK12 (WAV-115)
- BAREBONES LIVING Barebones Flatware, Minimalist Modern Outdoor Utensils Matte Black, 2PK (CKW-370)
- Iti Flatware