Shop All Drinking Glasses
Iti
Beverage Glass, 12 Oz, PK48
Mfr # 397
Zoro # G8427456
product price: $84.49
/pk 48, $1.76/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Color Clear
- Overall Height 5 3/4 in
- Diameter 2 1/2 in
- Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 397
- Zoro # G8427456
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 12 oz |
Overall Height | 5 3/4 in |
Diameter | 2 1/2 in |
Details
Item | Beverage Glass |
Color | Clear |
Material | glass |
Product Type | Beverage Glass |
Pattern | Schubert |
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 2 1/2 in, Material Glass, Overall Height 5 3/4 in, Capacity 12 oz, Pattern Schubert, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- LOGO BRANDS NC State 20oz Colorblock Stainless Tumbler (186-S20T-11)
- CLEVELAND Power Switch 7/8 X 1-5/8 Dpst (2343500)
- FAME FABRICS Bow Tie, F43, Black (28060)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- ITI Rocks Glass, 10-1/2 Oz, PK48 (396)
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- ITI Mixing Glass, 16 Oz, PK24 (8639)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- LIBBEY Libbey 20 oz. Prism Wine Glass, PK12 (9324)
- Iti Drinking Glasses