Shop All Drinking Glasses
Iti
Beverage Glass, 11 Oz, PK48
Mfr # 124
Zoro # G7883337
product price: $76.99
/pk 48, $1.60/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 oz
- Color Clear
- Overall Height 5 1/5 in
- Diameter 2 9/10 in
- Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 124
- Zoro # G7883337
- UPC # 00031009129263
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 11 oz |
Overall Height | 5 1/5 in |
Diameter | 2 9/10 in |
Details
Item | Beverage Glass |
Color | Clear |
Material | glass |
Product Type | Beverage Glass |
Pattern | Livingston |
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 3 in, Material Glass, Overall Height 5 1/4 in, Capacity 11 oz, Pattern Livingston, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Solenoid Coil - 120V For Bunn - Part# Bu1101-0000 (BU1101-0000)
- PACTIV Disposable Bowl, 12 oz, 1 1/2 in D, PK1000 (YTK100120000)
- HI-CHEW Hi-Chew Tropical Mix Candy Bag 3.53 oz., PK6 (15340)
- MONTAGUE Heavy Duty Thermocouple For - Part# Mon1036-7 (MON1036-7)
- ITI Mixing Glass, Rim Tempered, 14 Oz, PK24 (8614RT)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- ITI Mixing Glass, 14 Oz, PK24 (8614)
- ITI White Wine Glass, 8 Oz, PK24 (5412)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- ZEES CREATIONS Zees Creations ED1004 Cocktail EverDrinkware Glass (ED1004)
- Iti Drinking Glasses