Shop All Drinking Glasses
Iti
Beverage Glass, 11-1/4 Oz, PK48
Mfr # 22
Zoro # G8368841
product price: $67.65
/pk 48, $1.41/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 1/4 oz
- Color Clear
- Overall Height 6 in
- Diameter 2 1/2 in
- Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 22
- Zoro # G8368841
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 11 1/4 oz |
Overall Height | 6 in |
Diameter | 2 1/2 in |
Details
Item | Beverage Glass |
Color | Clear |
Material | glass |
Pattern | Lexington |
Product Type | Beverage Glass |
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 2 1/2 in, Material Glass, Overall Height 6 in, Capacity 11 1/4 oz, Pattern Lexington, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Door Catch (24.00.142P)
- AMERICAN RANGE Door Frame Assy (1109-36)
- NEMCO Bushing Slotted-Nem (55137)
- O2COOL Arcticloth Cool Towel (CT01001)
- ITI Mixing Glass, Rim Tempered, 14 Oz, PK24 (8614RT)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- ITI Beverage Glass, 11-1/4 Oz, PK48 (46)
- ITI White Wine Glass, 8 Oz, PK24 (5412)
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- CARLISLE FOODSERVICE SAN Tumbler, 32 oz., Clr, PK24 (583207)
- Iti Drinking Glasses