Shop All Barware and Beverage Service
Iti
Bell Creamer, 3 oz. Stainless Steel PK12
Mfr # IBGS-II-G3
Zoro # G7922537
product price: $24.79
/pk 12, $2.07/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bell
- Capacity 3 oz
- Material Stainless Steel
- Color Silver
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IBGS-II-G3
- Zoro # G7922537
- UPC # 026731008665
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Size | 2 in h, 3-1/4 in d |
Overall Diameter | 3 1/4 in |
Overall Height | 2 in |
Details
Item | Creamer Server |
Type | Bell |
Capacity | 3 oz |
Material | Stainless Steel |
Color | Silver |
Dishwasher Safe | No |
NSF Certified | No |
Description
Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 3 oz, Color Silver, Material Stainless Steel, Overall Diameter 3 1/4 in, Overall Height 2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heater 230V 2.0Kw 3-29-240-1 S (4540-003-98-38)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x13" (SPC1813)
- VULCAN HART Valve Knob 2-1/8 D (413157-1)
- SHORTENING SHUTTLE Double Wheel Kit (2-8 Wheel M (SS-DWK)
- ITI Ice Bucket, 4 qt. Stainless Steel (IBS-IV-D)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- ITI Cocktail Shaker, 10 oz. 3Pc (IBS-I-C)
- ITI Decanter, 13 oz. Glass PK24 (220)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- TABLECRAFT Beverage Tub with Stand, Stainless Steel (BT2137N)
- MERCER CUTLERY Garnishing Kit 8 pc. Black (M40000P)
- Iti Barware and Beverage Service