Shop All Barware and Beverage Service
Iti
Bar Shaker Based 16 oz. Stainless Steel PK12
Mfr # IBS-V-AB
Zoro # G7963453
product price: $41.15
/pk 12, $3.43/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Based
- Material Stainless Steel
- Color Silver
- Width (In.) 3 1/4 in
- Holds 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IBS-V-AB
- Zoro # G7963453
- UPC # 026731008566
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width (In.) | 3 1/4 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Bar Shaker |
Type | Based |
Material | Stainless Steel |
Color | Silver |
Holds | 16 oz |
Product Type | Bar Shaker |
NSF Certified | No |
Number of Pieces | 1 |
Description
Bar Shaker, Overall Height 4 1/2 in, Number of Pieces 1, Color Silver, Capacity 16 fl oz, Product Type Bar Shaker, Material Stainless Steel, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Handle Kason With 2 Decals (129903)
- WARING COMMERCIAL Juice Extractor, 3400 RPM High (6001C)
- RUBBERMAID Dishpan Organizer 15.6Qt (FG2970ARWHT)
- LOGO BRANDS Oakland Athletics 14oz Relief Mug (521-C14RM)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- ITI Ice Bucket, 4 qt. Stainless Steel (IBS-IV-D)
- ITI Cocktail Shaker, 10 oz. 3Pc (IBS-I-C)
- ITI Decanter, 13 oz. Glass PK24 (220)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (670)
- FANMATS FanMats Drink Mat, 13998, NFL - Washington Commanders, 3-1/4" x 24" x 1" (13998)
- BUNN Server, Coffee, 64 Oz, Ss, Btl For Bunn - Part# 36029.0001 (36029.0001)
- Iti Barware and Beverage Service