Shop All Mugs & Tumblers
Iti
American White Toledo Mug 9 oz., Pk24
Mfr # Y-17
Zoro # G8376006
product price: $79.39
/pk 24, $3.31/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toledo
- Size 9 oz
- Color American White
- Material Ceramic
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # Y-17
- Zoro # G8376006
- UPC # 875389008073
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 9 oz |
Diameter | 3 in |
Overall Height | 3 3/4 in |
Overall Diameter | 3 in |
Details
Item | Mug |
Type | Toledo |
Color | American White |
Material | Ceramic |
Product Type | Holland Mug |
Capacity | 9 fl oz |
Pattern | York |
Description
Mug, Material Ceramic, Color American White, Overall Height 3 7/8 in, Capacity 9 fl oz, Pattern York, Product Type Holland Mug, Overall Diameter 3 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- MISSION FOODS Mission Foods White Round Tortilla Chips 2lbs, PK6 (8620)
- KITCHENAID Beater, Flat , 5 Qt, Nylon Coated (K5AB)
- VOLLRATH Inset, 10.4 L (78204)
- ITI Brown Speckle Toledo Mug 8-1/2 oz., Pk36 (GR-17)
- LOGO BRANDS Tennessee Titans 14oz Relief Mug (631-C14RM)
- LOGO BRANDS LA Kings 14oz Relief Mug (814-C14RM)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- LOGO BRANDS Miami Dolphins 15oz Stripe Mug (617-C15SM)
- LOGO BRANDS Alabama 30oz Flipside Powder Coat Tumbler (102-S30PT-34)
- LOGO BRANDS Atlanta Falcons 14oz Relief Mug (602-C14RM)
- Iti Mugs & Tumblers