Shop All Cups
Iti
American White Tall Cup 7 oz., Pk12
Mfr # Y-1
Zoro # G8197061
product price: $41.25
/pk 12, $3.44/ea
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tall
- Size 7 oz
- Color American White
- Diameter 2 7/8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Diameter | 2 7/8 in |
Overall Height | 3 in |
Overall Diameter | 3 in |
Details
Item | Cup |
Type | Tall |
Color | American White |
Material | Ceramic |
Product Type | Holland Mug |
Pattern | York |
Capacity | 7 fl oz |
Description
Cup, Material Ceramic, Color American White, Overall Height 3 in, Capacity 7 fl oz, Pattern York, Product Type Holland Mug, Overall Diameter 3 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAEYS CANDY Raspberry Hard Candy 6Oz (616)
- KELLOGGS Pop-Tarts Frosted Cherry Toaster Pastries 3.67 oz Pouch (3800031832)
- MAXWELL HOUSE Maxwell House Office Coffee Service Coffee Filter Pack 1.2 oz., PK42 (00043000862407)
- WINCO Twist & Out™ Hand-Held Can Opener (CO-901)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- Iti Cups