Shop All Cups
Iti
American White Stackable Cup 9 oz., Pk36
Mfr # NP-23
Zoro # G8127287
product price: $107.99
/pk 36, $3.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Size 9 oz
- Color European White
- Overall Height 2 1/2 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9 oz |
Overall Height | 2 1/2 in |
Diameter | 2 1/2 in |
Overall Diameter | 3 5/8 in |
Details
Item | Cup |
Type | Stackable |
Color | European White |
Material | Porcelain |
Product Type | Tea Cup |
Pattern | Newport |
Capacity | 9 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 1/2 in, Capacity 9 fl oz, Pattern Newport, Product Type Tea Cup, Overall Diameter 3 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 7/8 in., Flat Roller Ball Bearing Tub Enclosure with Threaded Hex Hub 4 Pack (M 6154)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- FRYMASTER Thermopile 36" (810-1873)
- BALLY REFRIGERATED BOXES Side Cover (047844)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- Iti Cups