Shop All Cups
Iti
American White Stackable Cup 8-1/2 oz., Pk36
Mfr # Y-38
Zoro # G8384774
product price: $112.99
/pk 36, $3.14/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Size 8 1/2 oz
- Color American White
- Diameter 3 1/4 in
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 1/2 oz |
Diameter | 3 1/4 in |
Overall Height | 2 1/2 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Stackable |
Color | American White |
Material | Ceramic |
Product Type | Holland Mug |
Capacity | 8 1/2 fl oz |
Pattern | York |
Description
Cup, Material Ceramic, Color American White, Overall Height 2 5/8 in, Capacity 8 1/2 fl oz, Pattern York, Product Type Holland Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-LINE Control Assembly (80-54192-00)
- TRAULSEN Gasket, 29 in. x 67 3/4 in. (SER-14169-00)
- KRUSTEAZ Krusteaz Gluten Free Flour, PK8 (724-2000)
- ALLIANCE KIT OUTER DOOR BEZEL (802313WP)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- Iti Cups