Shop All Mugs & Tumblers
Iti
American White Mug 9 oz., Pk24
Mfr # Y-70
Zoro # G8124444
product price: $76.99
/pk 24, $3.21/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 oz
- Color American White
- Overall Height 3 3/4 in
- Material Ceramic
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # Y-70
- Zoro # G8124444
- UPC # 875389008530
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 9 oz |
Overall Height | 3 3/4 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Mug |
Color | American White |
Material | Ceramic |
Product Type | Holland Mug |
Pattern | York |
Capacity | 9 fl oz |
Description
Mug, Material Ceramic, Color American White, Overall Height 4 1/8 in, Capacity 9 fl oz, Pattern York, Product Type Holland Mug, Overall Diameter 3 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 24 oz Styrofoam Cup - White, 300PK (GJO25251)
- VOLLRATH Hd Lava Rock Grate-Large (2146820-1)
- KEURIG KEURIG K-Select 5000196974 Programmable Coffee Maker, 4 Cups Capacity, 120 V, 1500 W, Black (5000196974)
- PACIFIC FOODS Original Barista Series Vanilla Soy Milk 32 fl. oz. Carton, PK12 (04294)
- ITI Brown Speckle Toledo Mug 8-1/2 oz., Pk36 (GR-17)
- X-PAK 30 oz Double Vacuum Wall Tumbler with Lid with JX Camo (KTXTUM30JX)
- LOGO BRANDS NY Giants 20oz Gameday Stainless Steel Tumbler (621-S20T-1)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- LOGO BRANDS Chicago Bears 15oz Stripe Mug (606-C15SM)
- HEAT WAVE 42 gal Dual Composting Tumbler (HE1870862)
- GSI OUTDOORS GSI Outdoors 77232 Cascadian Mug - Blue (77232)
- Iti Mugs & Tumblers