Shop All Cups
Iti
American White Low Cup 7 oz., Pk36
Mfr # VA-1
Zoro # G8119002
product price: $56.99
/pk 36, $1.58/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Size 7 oz
- Color European White
- Diameter 3 1/2 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Diameter | 3 1/2 in |
Overall Height | 2 1/2 in |
Overall Diameter | 3 3/4 in |
Details
Item | Cup |
Type | Low |
Color | European White |
Material | Porcelain |
Product Type | Mug |
Capacity | 7 fl oz |
Pattern | Valencia |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 1/2 in, Capacity 7 fl oz, Pattern Valencia, Product Type Mug, Overall Diameter 3 3/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERALL Splash Guard (CP-109)
- HOBART Needle Bearing (BN-002-18)
- WINCO Half Size Cooling Rack (PGW-1216)
- BERKEL Pusher Assembly (01-403875-00177)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- Iti Cups