Shop All Cups
Iti
American White Low Cup 7 oz., Pk12
Mfr # Y-23
Zoro # G8085375
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Size 7 oz
- Color American White
- Overall Height 2 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 7 oz |
Overall Height | 2 in |
Diameter | 2 1/4 in |
Overall Diameter | 3 3/4 in |
Details
Item | Cup |
Type | Low |
Color | American White |
Material | Ceramic |
Product Type | Holland Mug |
Capacity | 7 fl oz |
Pattern | York |
Description
Cup, Material Ceramic, Color American White, Overall Height 2 1/8 in, Capacity 7 fl oz, Pattern York, Product Type Holland Mug, Overall Diameter 3 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Drain Pan Heater 500W/230V (164924)
- LEM Backwoods Breakfast Sausage 167 oz Boxed (9002)
- SOUTHBEND Oven Pilot (1163870)
- VULCAN HART Pilot Safety Valve 3/8" (962067-1)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- Iti Cups