Shop All Cups
Iti
American White Cup 3-1/2 oz., Pk36
Mfr # RO-35
Zoro # G8318694
product price: $42.25
/pk 36, $1.17/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/2 oz
- Color European White
- Overall Height 2 1/4 in
- Material Porcelain
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 1/2 oz |
Overall Height | 2 1/4 in |
Diameter | 2 in |
Overall Diameter | 2 5/8 in |
Details
Item | Cup |
Color | European White |
Material | Porcelain |
Product Type | Tea Cup |
Pattern | Roma |
Capacity | 3 1/2 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 1/4 in, Capacity 3 1/2 fl oz, Pattern Roma, Product Type Tea Cup, Overall Diameter 2 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRATION HEALTH PRODUCTS Pro:Play Blue Raspberry 40-serving Tub (31172)
- GARLAND Thermopile 36" (810-1873)
- BLUE DIAMOND Blue Diamond Artisan Nut Thins - Multiseed, PK12 (10910)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- Iti Cups