Shop All Portable Device Chargers
Itek
Sterilizer and Wireless Phone Charger, White
Mfr # UV-6/1782
Zoro # G205736756
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.4 lbs
- Material Plastic
- For Use With Phones
- Type UV Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itek
- MFR # UV-6/1782
- Zoro # G205736756
- UPC # 841133117827
- Country of Origin China
- Category Portable Device Chargers
Details
Item | Mobile Device Accessories |
Color | White |
Weight | 0.4 lbs |
Material | Plastic |
For Use With | Phones |
Type | UV Sanitizer |
Description
UV sterilization lamp with wireless rapid charge phone charger. Clean, sanitize and recharge at the same time. Sanitizes phones in five minutes. Gentle light for day and night. Anti-overcharge, overcurrent, overvoltage, and short-circuit protection. 5W output power with micro USB interface (fast charger adapter needed to support fast charging).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- ZENITH Cord Telephone Line 25Ft White (TL1025W)
- ILC Replacement for Tadiran Tl-5104/p (TL-5104/P TADIRAN)
- DEWALT Usb Worksite Charger 2P (131 0849 DW2)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 20 Ft. 4 Gauge W/ 500 Amp (ECI08660)
- VENTEV 30W USB C PPS Car Charger, Dark Gray (CC30-HD257362)
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12/18/24V (AE6002B)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- ILC Replacement For Cameron Sino 4894128145233 Charger (4894128145233:)
- Itek Portable Device Chargers