Shop All Circuit Breakers
Ite
Miniature Circuit Breaker, BQ Series 50A, 2 Pole, 120/240V AC
Mfr # BQ2H040
Zoro # G604297469
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQ
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ite
- MFR # BQ2H040
- Zoro # G604297469
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 4 in |
Height | 2 in |
Details
Item | Miniature Circuit Breaker |
Series | BQ |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
DC Voltage Rating | Not Rated |
Application | Electrical Distribution |
Standards | UL 489 |
Description
44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCG3V02H30S)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F22202)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC (HDA260602)
- Ite Circuit Breakers