Shop All Temporary Environmental Containment Units and Parts
Isovac
CAPSULS PATIENT ISOLATION UNIT-W/OUT LITTER
Mfr # D3710
Zoro # G004417245
product price: $11,497.99
/ea
Free Shipping & Returns
$11,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 78
- Length 24
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isovac
- MFR # D3710
- Zoro # G004417245
- Country of Origin United States
- Category Temporary Environmental Containment Units and Parts
Dimensions
Width | 78 |
Length | 24 |
Height | 18 |
Description
CAPSULSTM Patient Isolation Unit (PIU)
The CAPSULSTM (Containment and Protection System Utilizing Life Support) is a portable and economical Patient Isolation Unit (PIU). This isolation capsule comprises a flexible envelope that may be either positively or negatively pressurized. Under positive pressure operation it isolates and protects a patient during transport, thereby mitigating the risk of exposing the patient to external contaminants and infectious agents. Under negative pressure operation it contains and isolates an infected patient, thereby minimizing the risk of cross-infecting the external population during transport. The PIU isolation medical kit provides filtered and directional airflow for patient life support and has features that enable medical intervention to the patient via end-user supplied medical equipment. Primary uses of the PIU are:
Isolated transport of patients on aircraft, ambulances, ships, and any vehicle capable of safely transporting a patient on a standard litter
Temporary isolation of patients within hospitals or other medical facilities.
CAPSULSTM is a Regulatory Class II single-use medical device. It has been cleared by the FDA for marketing in the U.S. (510(k) K052798). CAPSULSTM is covered under U. S. and European patents.
Litters sold separately.
The CAPSULSTM (Containment and Protection System Utilizing Life Support) is a portable and economical Patient Isolation Unit (PIU). This isolation capsule comprises a flexible envelope that may be either positively or negatively pressurized. Under positive pressure operation it isolates and protects a patient during transport, thereby mitigating the risk of exposing the patient to external contaminants and infectious agents. Under negative pressure operation it contains and isolates an infected patient, thereby minimizing the risk of cross-infecting the external population during transport. The PIU isolation medical kit provides filtered and directional airflow for patient life support and has features that enable medical intervention to the patient via end-user supplied medical equipment. Primary uses of the PIU are:
Isolated transport of patients on aircraft, ambulances, ships, and any vehicle capable of safely transporting a patient on a standard litter
Temporary isolation of patients within hospitals or other medical facilities.
CAPSULSTM is a Regulatory Class II single-use medical device. It has been cleared by the FDA for marketing in the U.S. (510(k) K052798). CAPSULSTM is covered under U. S. and European patents.
Litters sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- CONDOR Neck Protector, Yellow/Orange (53CE32)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 72", 2PK (H30X72-T2W)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- TRIMACO Dust Containment Poles (54746)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- ANTEROOM Anteroom (ARDD-0002)
- ANTEROOM AnteRoom (AR48-0002)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- Isovac Temporary Environmental Containment Units and Parts