Shop All Earbuds & Headphones
Isotunes
Xtra 2.0 Bluetooth Earbuds, Safety Red
Mfr # IT-25
Zoro # G904872113
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Magnetic multi-function earbuds Controller with large, pronounced buttons ANSI-certified 27 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79 dB Up to 11 hour battery life IP67 dust, sweat, and waterproof protection Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0 Siri/Google Voice compatible
- Includes ISOtunes XTRA 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 3 pairs of silicone double-flange eartips, a micro-USB charging cable, and a drawstring storage pouch for use on-the-go.
- Length 1.20
- Height 7.70
- Width 5.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isotunes
- MFR # IT-25
- Zoro # G904872113
- UPC # 859571006252
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Length | 1.20 |
Height | 7.70 |
Width | 5.30 |
Details
Color | Red |
Features | Magnetic multi-function earbuds Controller with large, pronounced buttons ANSI-certified 27 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79 dB Up to 11 hour battery life IP67 dust, sweat, and waterproof protection Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0 Siri/Google Voice compatible |
Includes | ISOtunes XTRA 2.0 comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 3 pairs of silicone double-flange eartips, a micro-USB charging cable, and a drawstring storage pouch for use on-the-go. |
Weight | 0.509 |
Material | ABS Plastic; PU Foam |
Item | Hearing Protection |
Description
Xtra 2.0 Bluetooth Earbuds,Safety Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viewsonic Prj-rlc-002 Lamp & Housing (PRJ-RLC-002 LAMP & HOUSING VIEWSONIC)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- SELBY Selby SYX 5207 7.75 x 0.125 in. Wire Shelf Support (SYX 5207)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 5Ah, Faston (5EFG4)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-29)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-23)
- ISOTUNES ISOtunes PRO Aware Bluetooth Hearing Protection Earbuds (IT-38)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- MAXELL Solids Headphones, 5 ft Cord, Black (290103)
- Isotunes Earbuds & Headphones