Shop All Earbuds & Headphones
Isotunes
WIRED Noise-Isolating Earbuds, 29 NRR
Mfr # IT-10
Zoro # G800461039
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Features 8 mm drivers for clear sound and heavy bass Ultra-durable double-braided wire 3-button in-line controller with microphone ANSI-certified 29 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85 dB IPX5 water and sweat resistance Note: this product has no microphone for phone calls
- Includes ISOtunes WIRED Listen Only comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips.
- Material ABS Plastic; PU Foam
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isotunes
- MFR # IT-10
- Zoro # G800461039
- UPC # 859571006108
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 3 |
Length | 5.5 |
Height | 2 |
Details
Color | Blue |
Features | 8 mm drivers for clear sound and heavy bass Ultra-durable double-braided wire 3-button in-line controller with microphone ANSI-certified 29 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85 dB IPX5 water and sweat resistance Note: this product has no microphone for phone calls |
Includes | ISOtunes WIRED Listen Only comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips. |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Weight | 0.099 |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Description
WIRED Noise-Isolating Earbuds,29 NRR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- GOOGLE NEST Indoor / Outdoor Wireless Camera, White, 3PK (GA02077-US)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Red (IT-25)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-21)
- ISOTUNES Lite Bluetooth Earbuds, Safety Orange (IT-19)
- SENTRY Bluetooth Wireless Headphone w/ Mic (BT105)
- Isotunes Earbuds & Headphones