Shop All Earbuds & Headphones
Isotunes
Secure Cord for True Wireless Models
Mfr # IT-81
Zoro # G205971553
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Secure Cord is designed for easy attachment and removal so you can keep track of your earbuds while you're on the go Compatible with ISOtunes true wireless models
- Includes ISOtunes Secure Cord comes with 1 cord.
- Height 3.35
- Application hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isotunes
- MFR # IT-81
- Zoro # G205971553
- UPC # 859571006818
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 3.35 |
Width | 2.56 |
Length | 0.59 |
Details
Color | Black |
Features | Secure Cord is designed for easy attachment and removal so you can keep track of your earbuds while you're on the go Compatible with ISOtunes true wireless models |
Includes | ISOtunes Secure Cord comes with 1 cord. |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Item | Tether Cord |
Weight | 0.022 |
Description
Secure Cord for True Wireless Models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 & Watch Opener (EB-KIT-142)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY (ML12-12F22417)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- ISOTUNES Free 2.0 Industrial True Wireless BT (IT-72)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Red (IT-25)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-21)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- SAF-T-EAR Bluetooth and Safety Ambient Earbuds (ERSTE-BTEARBUDSDUAL)
- Isotunes Earbuds & Headphones