Shop All Earbuds & Headphones
Isotunes
Pro Aware Bluetooth Earbuds, Ambient List
Mfr # IT-39
Zoro # G004872105
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Features Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 26 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 10 hours of battery life IP67 durability for dust, sweat, and waterproof protection Noise-isolating microphone for clear communication in loud environments Bluetooth 5.0 connects, and dual-connects, devices up to 30 feet Siri/Google Voice Compatible Automatic Power Off after 2 hours without Bluetooth connection for battery conservation aptXâ„¢ high-fidelity sound with codec support Comfort-fit earhook Chrome-plated brass ear stem
- Includes ISOtunes PRO Aware comes with 4 pairs of TRILOGYâ„¢ eartips (XS, S, M, L), 1 pair of triple flange eartips, a micro USB charging cable, and a carrying case.
- Width 4.75
- Material ABS Plastic; PU Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isotunes
- MFR # IT-39
- Zoro # G004872105
- UPC # 859571006399
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 4.75 |
Length | 2.2 |
Height | 4.50 |
Details
Color | Green |
Features | Aware Technologyâ„¢ offers complete situational awareness and protection from harmful noises ANSI-certified 26 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 10 hours of battery life IP67 durability for dust, sweat, and waterproof protection Noise-isolating microphone for clear communication in loud environments Bluetooth 5.0 connects, and dual-connects, devices up to 30 feet Siri/Google Voice Compatible Automatic Power Off after 2 hours without Bluetooth connection for battery conservation aptXâ„¢ high-fidelity sound with codec support Comfort-fit earhook Chrome-plated brass ear stem |
Includes | ISOtunes PRO Aware comes with 4 pairs of TRILOGYâ„¢ eartips (XS, S, M, L), 1 pair of triple flange eartips, a micro USB charging cable, and a carrying case. |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Weight | 0.494 |
Description
Pro Aware Bluetooth Earbuds,Ambient List
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Invacare 3G Storm Series Torque SP (ML75-12GEL22)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- SAFT LS14250_AX 1/2AA Battery Axial 3.6V 1200mAh Lithium replaces Apple and more (LS14250_AX)
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Red (IT-25)
- ISOTUNES Secure Cord for True Wireless Models (IT-81)
- HAMILTON BUHL HamiltonBuhl HygenX45BK Disposable Ear Cup Covers; Black; 4.5 in. Delux; 50 Pair (HygenX45BK)
- Isotunes Earbuds & Headphones